

€68.55/ pieceexcl. VAT
€82.95incl. VAT
7 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €68.55 | - |
3+ | €57.13 | 16.67% |
5+ | €45.70 | 33.33% |
9+ | €42.27 | 38.33% |
14+ | €39.99 | 41.67% |
18+ | €36.56 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Wound |
Hollow core | No |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |