

€39.77/ pieceexcl. VAT
€48.12incl. VAT
36 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.77 | - |
4+ | €33.14 | 16.67% |
8+ | €26.51 | 33.33% |
16+ | €24.52 | 38.33% |
23+ | €23.20 | 41.67% |
31+ | €21.21 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Wound |
Hollow core | No |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |