

€54.26/ pieceexcl. VAT
€65.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.26 | - |
3+ | €45.22 | 16.67% |
6+ | €36.17 | 33.33% |
12+ | €33.46 | 38.33% |
18+ | €31.65 | 41.67% |
24+ | €28.94 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 18 mm |
Length | 1000 mm |
Manufacturing method | Wound |
Hollow core | No |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |