

€41.61/ pieceexcl. VAT
€50.35incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.61 | - |
4+ | €34.67 | 16.67% |
8+ | €27.74 | 33.33% |
15+ | €25.66 | 38.33% |
22+ | €24.27 | 41.67% |
29+ | €22.19 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 16 mm |
Length | 1000 mm |
Manufacturing method | Wound |
Hollow core | No |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |