

€34.41/ pieceexcl. VAT
€41.64incl. VAT
94 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.41 | - |
5+ | €28.68 | 16.67% |
9+ | €22.94 | 33.33% |
18+ | €21.22 | 38.33% |
27+ | €20.07 | 41.67% |
36+ | €18.35 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 15 mm |
Length | 1000 mm |
Manufacturing method | Wound |
Hollow core | No |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |