

€38.30/ pieceexcl. VAT
€46.34incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.30 | - |
4+ | €31.92 | 16.67% |
8+ | €25.53 | 33.33% |
16+ | €23.62 | 38.33% |
24+ | €22.34 | 41.67% |
32+ | €20.43 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 12 mm |
Length | 1000 mm |
Manufacturing method | Wound |
Hollow core | No |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |