

€398.62/ pieceexcl. VAT
€482.33incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €398.62 | - |
2+ | €344.75 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 115 mm |
Length | 1000 mm |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |