EPRATAL

EPRATAL Sheet POM C white 1000x610x130 mm

  • ERIKS:12136385
Image 1
Save to list

€1,045.88/ pieceexcl. VAT

€1,265.51incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1,634.19

-

1.639+

€1,045.88

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Thickness
130 mm
Length
1000 mm
Width
610 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded