

€1,259.64/ pieceexcl. VAT
€1,524.16incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Thickness | 25 mm |
Length | 3000 mm |
Width | 500 mm |
Material | POM-C |
Material class | Epratal C + dry lubrication |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epratal C |
Manufacturing method | Extruded |