EPRATAL

EPRATAL Sheet POM C + PE blue 3000x500x15 mm

  • ERIKS:12551471
Image 1
Save to list

€775.19/ pieceexcl. VAT

€937.98incl. VAT

Estimated delivery date - 02/12/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Blue
Thickness
15 mm
Length
3000 mm
Width
500 mm
Material
POM-C
Material class
Epratal C + dry lubrication
Antistatic
No
Group
Engineering Plastics
Tradename
Epratal C
Manufacturing method
Extruded