

€4,204.16/ pieceexcl. VAT
€5,087.03incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Thickness | 40 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | POM-C |
Material class | Epratal C + dry lubrication |
Antistatic | No |
Group | Engineering Plastics |
Tradename | Epratal C |
Manufacturing method | Extruded |