

€200.28/ pieceexcl. VAT
€242.34incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €200.28 | - |
2+ | €160.22 | 20.00% |
3+ | €148.21 | 26.00% |
5+ | €140.20 | 30.00% |
6+ | €128.18 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Thickness | 8 mm |
Length | 3000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | POM-C |
Material class | Epratal C FG |
Approval | EC1935 |
Antistatic | No |
Group | Engineering Plastics |
Suitable for foods | Yes |
Tradename | Epratal C |
Manufacturing method | Extruded |