

€307.66/ pieceexcl. VAT
€372.27incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €307.66 | - |
2+ | €284.59 | 7.50% |
3+ | €246.13 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Thickness | 15 mm |
Length | 3000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | POM-C |
Material class | Epratal C FG |
Approval | EC1935 |
Antistatic | No |
Group | Engineering Plastics |
Suitable for foods | Yes |
Tradename | Epratal C |
Manufacturing method | Extruded |