

€1,234.69/ pieceexcl. VAT
€1,493.97incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Thickness | 100 mm |
Length | 3000 mm |
Width | 500 mm |
Lining material | Not applicable |
Material | POM-C |
Material class | Epratal C FG |
Approval | EC1935 |
Antistatic | No |
Group | Engineering Plastics |
Suitable for foods | Yes |
Tradename | Epratal C |
Manufacturing method | Extruded |