

€2,563.63/ pieceexcl. VAT
€3,101.99incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Thickness | 80 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | POM-C |
Material class | Epratal C FG |
Approval | EC1935 |
Antistatic | No |
Group | Engineering Plastics |
Suitable for foods | Yes |
Tradename | Epratal C |
Manufacturing method | Extruded |