EPRATAL

EPRATAL Sheet POM C food grade blue 2000x1000x25mm

  • ERIKS:14545808
Image 1
Save to list

€741.56/ pieceexcl. VAT

€897.29incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€741.56

-

2+

€678.00

8.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Blue
Thickness
25 mm
Length
2000 mm
Width
1000 mm
Material
POM-C
Material class
Epratal C FG
Approval
EC1935
Antistatic
No
Group
Engineering Plastics
Suitable for foods
Yes
Tradename
Epratal C
Manufacturing method
Extruded