

€598.34/ pieceexcl. VAT
€723.99incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €598.34 | - |
2+ | €547.06 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Thickness | 20 mm |
Length | 2000 mm |
Width | 1000 mm |
Material | POM-C |
Material class | Epratal C FG |
Approval | EC1935 |
Antistatic | No |
Group | Engineering Plastics |
Suitable for foods | Yes |
Tradename | Epratal C |
Manufacturing method | Extruded |