EPRATAL

EPRATAL Sheet POM C black 1000x610x150 mm

  • ERIKS:12136371
Image 1
Save to list

€973.43/ pieceexcl. VAT

€1,177.85incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1,520.98

-

1.639+

€973.42

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Thickness
150 mm
Length
1000 mm
Width
610 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded