EPRATAL

EPRATAL Sheet C POM white 3000x610x90 mm

  • ERIKS:10036174
Image 1
Save to list

€1,475.24/ pieceexcl. VAT

€1,785.04incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Thickness
90 mm
Length
3000 mm
Width
610 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded