EPRATAL

EPRATAL Sheet C POM white 3000x610x20 mm

  • ERIKS:10035838
Image 1
Save to list

€405.17/ pieceexcl. VAT

€490.26incl. VAT

9.031 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€405.17

-

2+

€354.53

12.50%

3+

€324.14

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Thickness
20 mm
Length
3000 mm
Width
610 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded