EPRATAL

EPRATAL Sheet C POM white 3000x610x10 mm

  • ERIKS:10035835
Image 1
Save to list

€221.99/ pieceexcl. VAT

€268.61incl. VAT

30.969 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€221.99

-

2+

€205.34

7.50%

3+

€194.24

12.50%

4+

€177.59

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Thickness
10 mm
Length
3000 mm
Width
610 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded