EPRATAL

EPRATAL Sheet C POM white 3000x1000x30 mm

  • ERIKS:11686574
Image 1
Save to list

€801.33/ pieceexcl. VAT

€969.61incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Thickness
30 mm
Length
3000 mm
Width
1000 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded