EPRATAL

EPRATAL Sheet C POM white 2000x620x80 mm

  • ERIKS:12169962
Image 1
Save to list

€891.79/ pieceexcl. VAT

€1,079.07incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Thickness
80 mm
Length
2000 mm
Width
620 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded