EPRATAL

EPRATAL Sheet C POM white 2000x1000x6 mm

  • ERIKS:10035897
Image 1
Save to list

€236.22/ pieceexcl. VAT

€285.83incl. VAT

10.246 In stock - Estimated delivery date 05/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€236.22

-

2+

€218.50

7.50%

3+

€206.69

12.50%

4+

€188.98

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Thickness
6 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded