EPRATAL

EPRATAL Sheet C POM white 2000x1000x1 mm

  • ERIKS:10035892
Image 1
Save to list

€59.11/ pieceexcl. VAT

€71.52incl. VAT

43 In stock - Estimated delivery date 05/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€59.11

-

3+

€49.26

16.67%

6+

€39.41

33.33%

11+

€36.45

38.33%

17+

€34.48

41.67%

22+

€31.53

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Thickness
1 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded