EPRATAL

EPRATAL Sheet C POM white 1000x610x60 mm

  • ERIKS:11470509
Image 1
Save to list

€400.48/ pieceexcl. VAT

€484.58incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€400.48

-

2+

€350.42

12.50%

3+

€320.38

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Thickness
60 mm
Length
1000 mm
Width
610 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded