EPRATAL

EPRATAL Sheet C POM white 1000x610x45 mm

  • ERIKS:11470507
Image 1
Save to list

€298.99/ pieceexcl. VAT

€361.78incl. VAT

Estimated delivery date - 14/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€298.99

-

2+

€276.56

7.50%

3+

€239.19

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Thickness
45 mm
Length
1000 mm
Width
610 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded