EPRATAL

EPRATAL Sheet C POM white 1000x610x16 mm

  • ERIKS:11353588
Image 1
Save to list

€136.33/ pieceexcl. VAT

€164.96incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€136.33

-

2+

€109.06

20.00%

4+

€100.88

26.00%

6+

€95.43

30.00%

8+

€87.25

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Thickness
16 mm
Length
1000 mm
Width
610 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded