EPRATAL

EPRATAL Sheet C POM white 1000x610x15 mm

  • ERIKS:11470502
Image 1
Save to list

€153.84/ pieceexcl. VAT

€186.15incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€153.84

-

2+

€128.20

16.67%

3+

€102.56

33.33%

5+

€94.87

38.33%

7+

€89.74

41.67%

9+

€82.05

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Thickness
15 mm
Length
1000 mm
Width
610 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded