EPRATAL

EPRATAL Sheet C POM white 1000x610x120 mm

  • ERIKS:11686581
Image 1
Save to list

€690.13/ pieceexcl. VAT

€835.06incl. VAT

Estimated delivery date - 13/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Thickness
120 mm
Length
1000 mm
Width
610 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded