

€135.80/ pieceexcl. VAT
€164.32incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €135.80 | - |
2+ | €113.17 | 16.67% |
3+ | €90.54 | 33.33% |
5+ | €83.75 | 38.33% |
8+ | €79.22 | 41.67% |
10+ | €72.43 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Thickness | 12 mm |
Length | 1000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | POM-C |
Material class | Epratal C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epratal C |
Manufacturing method | Extruded |