

€595.93/ pieceexcl. VAT
€721.08incl. VAT
0.661 In stock - Estimated delivery date 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €595.93 | - |
2+ | €544.85 | 8.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Thickness | 100 mm |
Length | 1000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | POM-C |
Material class | Epratal C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epratal C |
Manufacturing method | Extruded |