EPRATAL

EPRATAL Sheet C POM blue 2000x1000x60 mm

  • ERIKS:14562835
Image 1
Save to list

€1,623.23/ pieceexcl. VAT

€1,964.11incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Blue
Thickness
60 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded