EPRATAL

EPRATAL Sheet C POM blue 2000x1000x10 mm

  • ERIKS:14104070
Image 1
Save to list

€348.63/ pieceexcl. VAT

€421.84incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€348.63

-

2+

€305.05

12.50%

3+

€278.91

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Blue
Thickness
10 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded