EPRATAL

EPRATAL Sheet C POM black 3000x610x30 mm

  • ERIKS:11141454
Image 1
Save to list

€565.20/ pieceexcl. VAT

€683.89incl. VAT

11 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€565.20

-

2+

€488.82

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Thickness
30 mm
Length
3000 mm
Width
610 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded