

€237.37/ pieceexcl. VAT
€287.22incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €237.37 | - |
2+ | €189.89 | 20.00% |
3+ | €175.65 | 26.00% |
4+ | €166.16 | 30.00% |
5+ | €151.91 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Thickness | 8 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | POM-C |
Material class | Epratal C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epratal C |
Manufacturing method | Extruded |