EPRATAL

EPRATAL Sheet C POM black 2000x1000x5 mm

  • ERIKS:11726127
Image 1
Save to list

€246.01/ pieceexcl. VAT

€297.67incl. VAT

9 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€246.01

-

2+

€196.81

20.00%

3+

€182.05

26.00%

4+

€172.21

30.00%

5+

€157.45

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Thickness
5 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded