EPRATAL

EPRATAL Sheet C POM black 2000x1000x4 mm

  • ERIKS:11726117
Image 1
Save to list

€196.73/ pieceexcl. VAT

€238.04incl. VAT

7 In stock - Estimated delivery date 06/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€196.73

-

2+

€157.38

20.00%

3+

€145.58

26.00%

5+

€137.71

30.00%

6+

€125.91

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Thickness
4 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded