EPRATAL

EPRATAL Sheet C POM black 2000x1000x25 mm

  • ERIKS:11726120
Image 1
Save to list

€507.07/ pieceexcl. VAT

€613.55incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€507.07

-

2+

€438.54

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Thickness
25 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded