EPRATAL

EPRATAL Sheet C POM black 2000x1000x20 mm

  • ERIKS:11451376
Image 1
Save to list

€409.60/ pieceexcl. VAT

€495.62incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€409.60

-

2+

€354.25

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Thickness
20 mm
Length
2000 mm
Width
1000 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded