

€118.05/ pieceexcl. VAT
€142.84incl. VAT
13 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €118.05 | - |
2+ | €98.38 | 16.67% |
3+ | €78.70 | 33.33% |
6+ | €72.80 | 38.33% |
9+ | €68.86 | 41.67% |
11+ | €62.96 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Thickness | 2 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | POM-C |
Material class | Epratal C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epratal C |
Manufacturing method | Extruded |