

€441.44/ pieceexcl. VAT
€534.14incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €441.44 | - |
2+ | €381.79 | 13.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Thickness | 70 mm |
Length | 1000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | POM-C |
Material class | Epratal C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epratal C |
Manufacturing method | Extruded |