EPRATAL

EPRATAL Sheet C POM black 1000x610x35 mm

  • ERIKS:11106815
Image 1
Save to list

€235.81/ pieceexcl. VAT

€285.33incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€235.81

-

2+

€218.12

7.50%

3+

€206.33

12.50%

4+

€188.65

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
Black
Thickness
35 mm
Length
1000 mm
Width
610 mm
Lining material
Not applicable
Material
POM-C
Material class
Epratal C
Antistatic
No
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epratal C
Manufacturing method
Extruded