

€153.84/ pieceexcl. VAT
€186.15incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €153.84 | - |
2+ | €128.20 | 16.67% |
3+ | €102.56 | 33.33% |
5+ | €94.87 | 38.33% |
7+ | €89.74 | 41.67% |
9+ | €82.05 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Thickness | 15 mm |
Length | 1000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | POM-C |
Material class | Epratal C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epratal C |
Manufacturing method | Extruded |