

€110.99/ pieceexcl. VAT
€134.30incl. VAT
2 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €110.99 | - |
2+ | €92.49 | 16.67% |
3+ | €73.99 | 33.33% |
6+ | €68.44 | 38.33% |
9+ | €64.74 | 41.67% |
12+ | €59.19 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Thickness | 10 mm |
Length | 1000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | POM-C |
Material class | Epratal C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epratal C |
Manufacturing method | Extruded |