

€210.97/ pieceexcl. VAT
€255.27incl. VAT
3 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €210.97 | - |
2+ | €168.77 | 20.00% |
3+ | €156.11 | 26.00% |
4+ | €147.68 | 30.00% |
6+ | €135.02 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 90 mm |
Length | 1000 mm |
Material | POM-H |
Material class | Epratal H |
Group | Engineering Plastics |
Tradename | Epratal |