

€125.92/ pieceexcl. VAT
€152.36incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €125.92 | - |
2+ | €104.94 | 16.67% |
3+ | €83.95 | 33.33% |
5+ | €77.65 | 38.33% |
8+ | €73.45 | 41.67% |
10+ | €67.16 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 70 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-H |
Material class | Epratal H |
Group | Engineering Plastics |
Tradename | Epratal |