

€112.72/ pieceexcl. VAT
€136.39incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €112.72 | - |
2+ | €93.94 | 16.67% |
3+ | €75.15 | 33.33% |
6+ | €69.51 | 38.33% |
9+ | €65.75 | 41.67% |
12+ | €60.12 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 60 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-H |
Material class | Epratal H |
Group | Engineering Plastics |
Tradename | Epratal |