

€78.36/ pieceexcl. VAT
€94.82incl. VAT
14 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €78.36 | - |
3+ | €65.30 | 16.67% |
5+ | €52.24 | 33.33% |
9+ | €48.32 | 38.33% |
13+ | €45.71 | 41.67% |
18+ | €41.79 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-H |
Material class | Epratal H |
Group | Engineering Plastics |
Tradename | Epratal |