EPRATAL

EPRATAL Round rod POM H white ø40x1000 mm

  • ERIKS:10037088
Image 1
Save to list

€50.10/ pieceexcl. VAT

€60.62incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€50.10

-

4+

€41.75

16.67%

7+

€33.40

33.33%

14+

€30.90

38.33%

21+

€29.23

41.67%

27+

€26.72

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRATAL
Colour
White
Outer diameter
40 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
POM-H
Material class
Epratal H
Group
Engineering Plastics
Tradename
Epratal